Shop All Conduit Clamps & Hangers
Raco
Parallel Clamp, Size 2-1/2"
Mfr # 2330PC
Zoro # G3755707
product price: $10.19
/ea
Sold in multiples of 25 for $254.75
$254.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 2-1/2"
- Width 1.790 in
- Length 5.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2330PC
- Zoro # G3755707
- UPC # 050169986165
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.790 in |
Length | 5.21 in |
Height | 3.25 in |
Size | 5.21 in x 1.79 in x 3.25 in |
Each - Width | 1.790 in |
Trade size | 2-1/2 in |
Dimensions | 5.21 in x 1.79 in x 3.25 in |
Details
Item | Parallel Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 2-1/2" |
Conduit Type | Rigid/IMC |
Standard | cULus Listed |
Fitting Type | Clamps |
Certified Listed | cULus Listed |
Configuration | Parallel Type |
Product Type | Commercial Fittings |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Parallel Clamp,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc (H050X064H1T)
- TORK Photocell, Low Voltage (EPC-A)
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 (HBL15FRR)
- MURR ELEKTRONIK ADAPTOR M8 MALE / M8 FEMALE CONF. 1, 3, 4 (7000-88501-0000000)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Steel (1334)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 3/4", Steel (2233)
- RACO Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel (1339)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- NVENT CADDY Beam Clamp, Steel, Size 1/2" (3100050PL)
- Raco Conduit Clamps & Hangers