Shop All Conduit Clamps & Hangers
Raco
Parallel Clamp, Size 1-1/4"
Mfr # 2325PC
Zoro # G3755451
Sold in multiples of 25 for $166.25
$166.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1-1/4"
- Width 1.780 in
- Length 3.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2325PC
- Zoro # G3755451
- UPC # 050169986134
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.780 in |
Length | 3.53 in |
Height | 2.125 in |
Each - Width | 1.780 in |
Dimensions | 3.53 in x 1.78 in x 2.125 in |
Size | 3.53 in x 1.78 in x 2.125 in |
Trade size | 1-1/4 in |
Details
Item | Parallel Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 1-1/4" |
Conduit Type | Rigid/IMC |
Product Type | Commercial Fittings |
Fitting Type | Clamps |
Configuration | Parallel Type |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Parallel Clamp,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- GE Thermal Unit, 27.00 to 35.60A (CR123C330B)
- HONEYWELL T775U2016 Electronic Universal (T775U2016)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- RACO Clamp, Right Angle, 2" (2358RC)
- RACO Right Angle Clamp, Size 3/4" (2353RC)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 1/2 in Size, Electroplated Steel (2082)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- RACO Right Angle Clamp, Size 1-1/4" (2355RC)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/2", Steel (1336)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S210001S00)
- Raco Conduit Clamps & Hangers