Shop All Conduit Clamps & Hangers
Raco
Parallel Clamp, Size 1-1/2"
Mfr # 2326PC
Zoro # G3755573
product price: $6.29
/ea
Sold in multiples of 25 for $157.25
$157.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1-1/2"
- Width 1.800 in
- Length 3.775 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2326PC
- Zoro # G3755573
- UPC # 050169986141
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.800 in |
Length | 3.775 in |
Height | 2.188 in |
Trade size | 1-1/2 in |
Size | 3.775 in x 1.8 in x 2.188 in |
Dimensions | 3.775 in x 1.8 in x 2.188 in |
Each - Width | 1.800 in |
Details
Item | Parallel Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 1-1/2" |
Conduit Type | Rigid/IMC |
Configuration | Parallel Type |
Fitting Type | Clamps |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Product Type | Commercial Fittings |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Parallel Clamp,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, extension kit, 12 inch rail (NF12RDE)
- TECHFLEX Deutsch, Connector Kit, 4 Pin (DT04GY)
- HUBBELL Watertight Plug, 16-30p, Repl Int (HBL28W76IN)
- STEREN F-compression Rg6 Quad Connector, 50PK (PPC-EX6XL)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 3/4", Steel (2233)
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- RACO Right Angle Clamp, Size 1-1/4" (2355RC)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Mall Iron (1305)
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- Raco Conduit Clamps & Hangers