Shop All Conduit Clamps & Hangers
Raco
Parallel Clamp, 1/2"
Mfr # 2322PC
Zoro # G3755442
Sold in multiples of 50 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1/2"
- Width 1.175 in
- Length 2.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2322PC
- Zoro # G3755442
- UPC # 050169986103
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.175 in |
Length | 2.85 in |
Height | 1.438 in |
Trade size | 1/2 in |
Dimensions | 2.85 in x 1.175 in x 1.438 in |
Each - Width | 1.175 in |
Size | 2.85 in x 1.175 in x 1.438 in |
Details
Item | Parallel Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 1/2" |
Conduit Type | Rigid/IMC |
Fitting Type | Clamps |
Product Type | Commercial Fittings |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Configuration | Parallel Type |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Parallel Clamp,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBL)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 1 (D222N)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- RACO Strap, Rgd/Imc/Flx, 2-Hole, 6", Steel (2246-2)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Steel (1338)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- RACO Right Angle Clamp, Size 1-1/4" (2355RC)
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- NVENT CADDY Reversible Beam Clamp, 1/4 In, 250 lb Max (BC260025EG)
- Raco Conduit Clamps & Hangers