Shop All Conduit Fittings
Raco
Offset Nipple, 1-1/4", Die Cast Zinc
Mfr # 1455
Zoro # G3752679
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Nipple
- Overall Length 2.813 in
- Features Rugged metallic construction provides mechanical protection for the conductors; Additional sizes available
- Length 2.813 in
- Standards UL Listed,CSA Certified, UL 514B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1455
- Zoro # G3752679
- UPC # 050169014554
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.813 in |
Length | 2.813 in |
Width | 1.813 in |
Trade Size | 1-1/4 in |
Height (In.) | 2.67 in |
Dimensions | 2.813 in x 1.813 in x 2.67 in |
Height | 2.67 in |
Details
Conduit Fitting Type | Nipple |
Item | Offset Nipple |
Features | Rugged metallic construction provides mechanical protection for the conductors; Additional sizes available |
Standards | UL Listed,CSA Certified, UL 514B |
Application | Commercial Fittings |
Material | Die Cast Zinc |
Industry Standard(s) | UL 514B |
Fitting Type | Nipples |
Certified Listed | UL ListedCSA Certified |
Description
Offset Nipple, Conduit Fitting Type Nipple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 6C 616 SKT RECP BOX (MS3102E14S6S)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 25FT- Red (BS-J-SRF-125-25-RD)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFSG5362I)
- BLACKBURN Split-Bolt Connector, 8 sol to 3 sol (3H)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- RACO Noninsulated Connector, 3" Conduit Size (3432)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- RACO 3/8 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 15 each (3401-8)
- RACO Insulating Bushing, 5", Plastic (1420)
- RACO Noninsulated Connector, 1/2 In., 90 Deg (3422)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-3)
- Raco Conduit Fittings