Shop All Conduit Fittings
Raco
Offset Nipple, 1-1/2", Die Cast Zinc
Mfr # 1456
Zoro # G3752609
product price: $7.89
/ea
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Nipple
- Overall Length 3.032 in
- Features Rugged metallic construction provides mechanical protection for the conductors; Additional sizes available
- Application Commercial Fittings
- Length 3.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1456
- Zoro # G3752609
- UPC # 050169014561
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3.032 in |
Length | 3.032 in |
Trade Size | 1-1/2 in |
Width | 2.063 in |
Height (In.) | 3 in |
Height | 3 in |
Dimensions | 3.032 in x 2.063 in x 3 in |
Details
Conduit Fitting Type | Nipple |
Item | Offset Nipple |
Features | Rugged metallic construction provides mechanical protection for the conductors; Additional sizes available |
Application | Commercial Fittings |
Material | Die Cast Zinc |
Standards | UL Listed,CSA Certified, UL 514B |
Fitting Type | Nipples |
Certified Listed | UL ListedCSA Certified |
Industry Standard(s) | UL 514B |
Description
Offset Nipple, Conduit Fitting Type Nipple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P12SS)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM110H7)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- RACO Couplng Comb Emt, Flex, 3/4 Die Cast Zinc (1853)
- RACO Noninsulated Conector, 2-1/2 In., Straight (3410)
- RACO Noninsulated Connector, Straight, Nylon (4726)
- RACO Nipple, 2-1/2", Non-Insul Die Cast Znc (1670)
- RACO Reducing Bushing, 1" to 3/4" Conduit Size (1144)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- Raco Conduit Fittings