Shop All Conduit Fittings
Raco
Offset Conduit Nipple, 2-27/64 In. L
Mfr # 1452
Zoro # G6192051
original price:
$4.33
30% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Nipple
- Conduit Fitting Material Zinc
- Color Gray
- Overall Length 2 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1452
- Zoro # G6192051
- UPC # 050169014523
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 13/32 in |
Conduit Trade Size | 1/2 in |
Length | 2.422 in |
Width | 0.938 in |
Thread Size | 1/2"-14 |
Trade Size | 1/2 in |
Height (In.) | 1.688 in |
Overall Width | 15/16 in |
Overall Height | 1 11/16 in |
Compatible Conduit Trade Size | 1/2 in |
Height | 1.688 in |
Dimensions | 2.422 in x 0.938 in x 1.688 in |
Description
Offset Nipple, Zinc, Trade Size 1/2 in, Overall Length 2 13/32 in, Finish Plain, Thread Size 1/2 In.-14, Thread Type NPS, Conduit Fitting Type Nipple, Standards CSA Certified, UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 1 11/16 in, Overall Width 15/16 in, Weight 0.08 lb, Color Gray, Compatible Conduit Trade Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT TOPGRIP NUT 1/2"" (RP1010TEG)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BN)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (8450FR)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HF261)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- RACO Grounding Bushing, 1-1/4" Conduit (1215)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- RACO Service Entrance Head, 4 In., Aluminum (2416)
- RACO Reducing Washer, 2" to 1-1/2" Conduit Sz (1379)
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- Raco Conduit Fittings