Shop All Conduit Fittings
Raco
Noninsulated Connector, Straight, Nylon
Mfr # 4726
Zoro # G5490348
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Nylon
- Conduit Size 1-1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4726
- Zoro # G5490348
- UPC # 050169047262
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 2 11/32 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1 1/2 in |
Length | 2.35 in |
Trade Size | 1 1/2 in |
Height (In.) | 2.49 in |
Width | 2.490 in |
Overall Width | 2 1/2 in |
Overall Height | 2 1/2 in |
Compatible Knockout Trade Size | 1 1/2 in |
Dimensions | 2.35 in x 2.49 in x 2.49 in |
Height | 2.49 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 1/2 in, Connector Style Straight, External Grounding Lug No, Mesh Length No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JLLN060)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DRA3)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 14/3 (1TNC7)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1212)
- RACO Set Screw Coupling, 1-1/4" Conduit (3025)
- RACO Cast EMT Compression Coupling, Metallic (2872)
- RACO Insulated Connector, 2-1/2" Conduit Size (3520)
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- Raco Conduit Fittings