Shop All Conduit Fittings
Raco
Noninsulated Connector, Straight, Gray
Mfr # 4721
Zoro # G5491005
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Nylon
- Conduit Size 3/8"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4721
- Zoro # G5491005
- UPC # 050169047217
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 1 3/4 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 3/8 in |
Length | 1.755 in |
Trade Size | 3/8 in |
Width | 1.140 in |
Height (In.) | 1.14 in |
Overall Width | 1 1/8 in |
Overall Height | 1 1/8 in |
Compatible Knockout Trade Size | 3/8 in |
Height | 1.14 in |
Dimensions | 1.755 in x 1.14 in x 1.14 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/8 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/8 in, Connector Style Straight, External Grounding Lug No, Mesh Length No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (MAX-40)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3023)
- TEMPCO Thermocouple Plug, K, Yellow, Miniature (TCAR-1012)
- RELAY & CONTROL Standard Roller Lever Mini Limit Switch (RCM-400)
- RACO Connector, Flex Ac/Mc, 2", Mall Iron (2108)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- RACO Rigid 3-Piece Coupling, Steel, 3-3/8 In. L (1512)
- RACO Noninsulated Connector, Multi-Angle (4733)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- RACO Emt Offset Conn, 1/2", Die Cast Zinc (1762)
- CANTEX Box Adapter, 1/2 In Conduit, PVC (5133715)
- Raco Conduit Fittings