Shop All Conduit Fittings
Raco
Noninsulated Connector, Straight
Mfr # 4722
Zoro # G5491039
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Nylon
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4722
- Zoro # G5491039
- UPC # 050169947227
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 2 1/8 in |
Conduit Trade Size | 1/2 in |
Mesh Length | No Strain Relief Mesh |
Length | 2.14 in |
Trade Size | 1/2 in |
Height (In.) | 1.3 in |
Width | 1.300 in |
Overall Width | 1 5/16 in |
Compatible Knockout Trade Size | 1/2 in |
Overall Height | 1 5/16 in |
Dimensions | 2.14 in x 1.3 in x 1.3 in |
Height | 1.3 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1/2 in, Connector Style Straight, External Grounding Lug No, Mesh Length No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (ADR11)
- INSULTAB Shrink Tubing, 4.0in ID, Black, 5ft (HS-105 4" Blk 5)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 200A, 600V AC, Indicating (LPS-RK-200SPI)
- HONEYWELL HOME TRANSFORMER 120/208/240V WITH UNIVERSAL (AT150A1007)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO Conn, Flex Ac/Mc, Insul, 3", Mall Iron (3312)
- RACO Offset Nipple, 2", Die Cast Zinc (1458)
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- RACO Compression Coupling, 2-25/32" L, Steel (2926RT)
- RACO Noninsulated Connector, 1 In., 45 Deg (3444)
- AFC CABLE SYSTEMS Southwire UO7500050M Flexible Conduit, 3/4 in, 50 ft L, Steel (55082722)
- Raco Conduit Fittings