Shop All Conduit Fittings
Raco
Noninsulated Connector, Multi-Angle, Nylon
Mfr # 4732
Zoro # G5491020
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Nylon
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4732
- Zoro # G5491020
- UPC # 050169947326
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 3 9/32 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1/2 in |
Length | 3.27 in |
Trade Size | 1/2 in |
Height (In.) | 1.3 in |
Width | 1.300 in |
Compatible Knockout Trade Size | 1/2 in |
Overall Height | 1 5/16 in |
Overall Width | 1 5/16 in |
Dimensions | 3.27 in x 1.3 in x 1.3 in |
Height | 1.3 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 0 Degrees to 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1/2 in, Connector Style Adjustable from 0 Degrees to 90 Degrees , External Grounding Lug No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (2132)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Green, 500 ft Length (22UL1007TPCGRE500)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- RACO Reducing Washer, 1" to 3/4" Conduit Size (1367)
- RACO Service Entrance Head, 1-1/2 In., Aluminum (2406)
- RACO LOCKNUT 1" STEEL (1004)
- RACO Emt Insulating Bushing, 4" (2186RAC)
- RACO Set Screw Connector, 1-5/32" L, Zinc (2602)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- GAMPAK Bush Anti-Short #0 Bg35 (02-55035)
- Raco Conduit Fittings