Shop All Conduit Fittings
Raco
Noninsulated Connector, Multi-Angle, Gray
Mfr # 4731
Zoro # G5490357
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Nylon
- Conduit Size 3/8"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 4731
- Zoro # G5490357
- UPC # 050169047316
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 3 9/32 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 3/8 in |
Length | 3.27 in |
Height (In.) | 1.3 in |
Width | 1.300 in |
Trade Size | 3/8 in |
Overall Height | 1 5/16 in |
Compatible Knockout Trade Size | 3/8 in |
Overall Width | 1 5/16 in |
Dimensions | 3.27 in x 1.3 in x 1.3 in |
Height | 1.3 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/8 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 0 Degrees to 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/8 in, Connector Style Adjustable from 0 Degrees to 90 Degrees , External Grounding Lug No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- ZORO SELECT Channel Spring Nut, 3/8"-16 Size, 3/8 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 3/8)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L38LG)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 2 Pole, 240/415/440V AC, C Curve (M9F42250)
- RACO Reducing Washer, 2" to 1-1/2" Conduit Sz (1379)
- RACO 3/4 Conduit Connector (4723)
- RACO EMT Set Screw Connector, Steel (2160)
- RACO Noninsulated Connector, 1-1/2 In., 90 Deg (3426)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- CANTEX BODY CONDUIT PVC T 3/4"" (5133564U)
- Raco Conduit Fittings