Shop All Conduit Fittings
Raco
Noninsulated Connector, 4" Conduit Size
Mfr # 3416
Zoro # G5490908
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3416
- Zoro # G5490908
- UPC # 050169034163
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Overall Length | 6 1/16 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 4 in |
Length | 6.063 in |
Height (In.) | 4-1/4 in |
Trade Size | 4 in |
Width | 6.063 in |
Overall Width | 6 1/16 in |
Compatible Knockout Trade Size | 4 in |
Overall Height | 4 1/4 in |
Dimensions | 6.063 in x 6.063 in x 4.25 in |
Height | 4.25 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 4 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 5A, 32V AC, Not Applicable (AGU-5)
- ABB Two Hole Lug Compress Conct, 600 kcmil (54878BE)
- CRYDOM Solid State Relay, 90 to 280VAC, 10A (A2410)
- SIEMENS Handle Tie, 22A, 2 Poles (ECQTH3)
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- RACO Conduit Handy Ell 3/4In. (2653)
- RACO Bushing, 41/64" L, 1-1/4" Conduit (1105)
- RACO Set Screw Coupling, 1-1/4" Conduit, Steel (2025)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- RACO Set Screw Connector, 2" L, 2" Conduit (3008)
- RACO Compression Coupling, 1-1/2" L, Steel (1823)
- Raco Conduit Fittings