Shop All Conduit Fittings
Raco
Noninsulated Connector, 3/4 In., Straight
Mfr # 3403
Zoro # G3324955
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3403
- Zoro # G3324955
- UPC # 050169034033
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 1 5/8 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 3/4 in |
Length | 1.625 in |
Trade Size | 3/4 in |
Width | 1-5/8 in |
Height (In.) | 1-7/8 in |
Overall Height | 1 7/8 in |
Compatible Knockout Trade Size | 3/4 in |
Overall Width | 1 5/8 in |
Height | 1.875 in |
Dimensions | 1.625 in x 1.625 in x 1.875 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 3/4 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable WT (E3033S.41.02)
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK1000 (PN14-10R-M)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 10A @ 250V AC/20A @ 125V AC, Screw Terminal (EK204-73)
- RACO Emt Insulating Bushing, 1" (2174RAC)
- RACO Non-Metallic Sheath Cable Connector, Clamp, NPSM, Die Cast Zinc, 1/2 in Size, 13/16 in L, Silver (2711)
- RACO Reducing Bushing, 1-1/2" to 3/4" Conduit (1149)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- RACO Noninsulated Connector, Straight (4722)
- RACO Set Screw Coupling, 2" L, 1" Conduit (2624)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2WW)
- Raco Conduit Fittings