Shop All Conduit Fittings
Raco
Noninsulated Connector, 3/4 In., 45 Deg
Mfr # 3443
Zoro # G2202182
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3443
- Zoro # G2202182
- UPC # 050169034439
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 1 5/8 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 3/4 in |
Length | 1.625 in |
Trade Size | 3/4 in |
Width | 1-5/8 in |
Height (In.) | 2.813 in |
Overall Width | 1 5/8 in |
Overall Height | 2 13/16 in |
Compatible Knockout Trade Size | 3/4 in |
Height | 2.813 in |
Dimensions | 1.625 in x 1.625 in x 2.813 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 3/4 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- SCHNEIDER ELECTRIC Overload Relay, 3.80 to 5.50A, Class 10, 3P (LR2K0312)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1670)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B10T)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- RACO Reducing Washer, 2-1/2" to 2" Conduit Sz (1383)
- RACO Emt Insulating Bushing, 4" (2186RAC)
- RACO INSULATING BUSHING 3" PLASTIC (1412)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- Raco Conduit Fittings