Shop All Conduit Fittings
Raco
Noninsulated Connector, 3 In., Straight
Mfr # 3412
Zoro # G2883772
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3412
- Zoro # G2883772
- UPC # 050169034125
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Overall Length | 4 3/4 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 3 in |
Length | 4.75 in |
Height (In.) | 3.813 in |
Trade Size | 3 in |
Width | 4-3/4 in |
Overall Height | 3 13/16 in |
Compatible Knockout Trade Size | 3 in |
Overall Width | 4 3/4 in |
Dimensions | 4.75 in x 4.75 in x 3.813 in |
Height | 3.813 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 3 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3032S)
- STILETTO STILETTO AG-102 Handle Grip Wrap Tube, Rubber, Black (AG-102)
- AMPHENOL ER 7C 712 SKT RECP (MS3102E2015S)
- TYPE BR Load Centre Mounting Lug, 125A, 120/240V (BR612L125RP)
- RACO Three Piece Coupling, 1/2" Conduit (1502)
- RACO Set Screw Coupling, 2-13/32" L, 1" Conduit (2024)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- RACO Sealing Locknut, 1-1/2", Steel (1206)
- RACO Compression Coupling, 1-13/32" L, Steel (1822)
- RACO Emt Insulating Bushing, 2" (2178RAC)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- Raco Conduit Fittings