Shop All Conduit Fittings
Raco
Noninsulated Connector, 3" Conduit Size
Mfr # 3432
Zoro # G6124800
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3432
- Zoro # G6124800
- UPC # 050169034323
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Overall Length | 4 3/4 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 3 in |
Length | 4.75 in |
Height (In.) | 10-5/8 in |
Trade Size | 3 in |
Width | 4-3/4 in |
Overall Height | 10 5/8 in |
Compatible Knockout Trade Size | 3 in |
Overall Width | 4 3/4 in |
Dimensions | 4.75 in x 4.75 in x 10.625 in |
Height | 10.625 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 3 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JLS015)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Sealing Locknut, 25PK (LNS300)
- RACO Noninsulated Conector, 1-1/2 In., Straight (3406)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- RACO Noninsulated Connector, Multi-Angle, Nylon (4732)
- RACO Set Screw Connector, 2" L, 2" Conduit (3008)
- RACO Insulated Connector, 1-1/2 In., 90 Deg (3546)
- RACO Offset Conduit Nipple, 2-27/64 In. L (1452)
- CALBRITE Rod Coupling, Thrd, 3/8in, 1-1/8inL, 316 SS (S60300RC00)
- Raco Conduit Fittings