Shop All Conduit Fittings
Raco
Noninsulated Connector, 2 In., 90 Deg
Mfr # 3428
Zoro # G2397665
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 2"
- Color Gray
- Overall Length 3 1/2 in
- Insulated Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3428
- Zoro # G2397665
- UPC # 050169034286
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 3 1/2 in |
Conduit Trade Size | 2 in |
Mesh Length | No Strain Relief Mesh |
Length | 3.5 in |
Width | 3-1/2 in |
Height (In.) | 5-7/8 in |
Trade Size | 2 in |
Overall Width | 3 1/2 in |
Overall Height | 5 7/8 in |
Compatible Knockout Trade Size | 2 in |
Height | 5.875 in |
Dimensions | 3.5 in x 3.5 in x 5.875 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Female Pin Pigtail (67010)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-SP)
- VELCRO BRAND Hook-and-Loop Cable Tie, Black, 8" L, PK675 (170075)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- RACO Bonding Locknut, 29/64" L, 4" Conduit (1256)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- RACO Connector, Emt Compr, Insul, 3", Steel (2962)
- RACO Noninsulated Connector, Straight, Nylon (4726)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Insulated No Thread Connector, 10PK (NT125I)
- Raco Conduit Fittings