Shop All Conduit Fittings
Raco
Noninsulated Connector, 2 In., 45 Deg
Mfr # 3448
Zoro # G1872516
original price:
$44.94
4% off
new price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3448
- Zoro # G1872516
- UPC # 050169034484
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 3 1/2 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 2 in |
Length | 3.5 in |
Trade Size | 2 in |
Height (In.) | 4.938 in |
Width | 3-1/2 in |
Compatible Knockout Trade Size | 2 in |
Overall Width | 3 1/2 in |
Overall Height | 4 15/16 in |
Height | 4.938 in |
Dimensions | 3.5 in x 3.5 in x 4.938 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Brwn, Taper Nose, Male, Stud (HBLMRSCBN)
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Aluminum, Square (5333-0)
- RACO 3/8 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 15 each (3401-8)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- RACO Elbow Rigid 90Short 3/4" Mall Iron (1802)
- RACO Grounding Bushing, 31/32" L, 1" Conduit (1264DC)
- RACO Set Screw Coupling, 1/2" Conduit, Steel (2022)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 3/4In (UNF75)
- Raco Conduit Fittings