Shop All Conduit Fittings
Raco
Noninsulated Connector, 1/2 In., Straight
Mfr # 3402
Zoro # G0698327
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3402
- Zoro # G0698327
- UPC # 050169034026
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 5/16 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1/2 in |
Length | 1.313 in |
Trade Size | 1/2 in |
Width | 1-1/4 in |
Height (In.) | 1.813 in |
Overall Height | 1 13/16 in |
Overall Width | 1 5/16 in |
Compatible Knockout Trade Size | 1/2 in |
Height | 1.813 in |
Dimensions | 1.313 in x 1.313 in x 1.813 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- PROSKIT Visual Fault Locator for LC Conn. Cable (MT-7509)
- SUPERSTRUT Single Post Base, Gold Finish (AP232)
- RACO Cordgrip Conn, 45, 1/2", 0.35-0.45, Blue (3745-2)
- RACO Reducing Washer, 2-1/2" to 1-1/2" Conduit (1382)
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- RACO Locknut, 6 ", Steel (1024)
- RACO Compression Connector, Steel (2906RT)
- RACO Set Screw Connector, 1-35/64"L, 1" Conduit (2636)
- O-Z/GEDNEY GROUND-TITE BOX OF 10 STRAIGHT LIQUIDTIGHT CONNECTOR 3/4IN CONDUIT FITTING (4Q-75LT)
- Raco Conduit Fittings