Shop All Conduit Fittings
Raco
Noninsulated Connector, 1/2 In., 90 Deg
Mfr # 3422
Zoro # G0743364
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3422
- Zoro # G0743364
- UPC # 050169034224
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 5/32 in |
Conduit Trade Size | 1/2 in |
Mesh Length | No Strain Relief Mesh |
Length | 1.17 in |
Width | 1.200 in |
Trade Size | 1/2 in |
Height (In.) | 2.084 in |
Compatible Knockout Trade Size | 1/2 in |
Overall Width | 2 11/32 in |
Overall Height | 2 3/32 in |
Height | 2.084 in |
Dimensions | 1.17 in x 2.358 in x 2.084 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-3/0CB)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- RACO Set Screw EMT Coupling, Steel, Standards: UL listed (2156)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- RACO Compression Connector, 2-7/64" L (2915RT)
- RACO Service Entrance Head, 3-1/2 In., Aluminum (2414)
- PROFESSIONAL PLASTICS Kwikie Solid Stem Expandable Plug, 1.250, Loop Nut, Item# 5120-12 (50 (FABKWIKIEPLUG5120-12-CS50-PC)
- Raco Conduit Fittings