Shop All Conduit Fittings
Raco
Noninsulated Connector, 1 In., Steel
Mfr # 3404
Zoro # G3161085
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3404
- Zoro # G3161085
- UPC # 050169034040
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 1 15/16 in |
Conduit Trade Size | 1 in |
Mesh Length | No Strain Relief Mesh |
Length | 1.938 in |
Trade Size | 1 in |
Width | 1.938 in |
Height (In.) | 2.188 in |
Compatible Knockout Trade Size | 1 in |
Overall Width | 1 15/16 in |
Overall Height | 2 3/16 in |
Height | 2.188 in |
Dimensions | 1.938 in x 1.938 in x 2.188 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, LCD, Flush Round, Remote Signal (T1161BB)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612C)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR4AL)
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- RACO Set Screw Connector, 2-17/64" L, Steel (2005)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- CANTEX Female Adapter, 1-1/4 In Conduit, PVC (5140046)
- Raco Conduit Fittings