Shop All Conduit Fittings
Raco
Noninsulated Connector, 1 In., 45 Deg
Mfr # 3444
Zoro # G1381773
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3444
- Zoro # G1381773
- UPC # 050169034446
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 1 3/16 in |
Conduit Trade Size | 1 in |
Mesh Length | No Strain Relief Mesh |
Length | 1.938 in |
Trade Size | 1 in |
Width | 1.938 in |
Height (In.) | 3-3/8 in |
Overall Height | 2 3/8 in |
Overall Width | 1 3/16 in |
Compatible Knockout Trade Size | 1 in |
Dimensions | 1.938 in x 1.938 in x 3.375 in |
Height | 3.375 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 16 AWG Tinned Copper Wire - 250' (102025)
- AMPHENOL AB 4C 416S SKT PLUG (973106A14S2S)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (PC-1500)
- RACO Reducing Washer, 1-1/4" to 3/4" Conduit (1369)
- RACO Connector, Flex Ac/Mc, 3", Mall Iron (2112)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- RACO Compression Connector, 2-1/8" L, Steel (2915)
- RACO Noninsulated Connector, 1-1/2 In., 45 Deg (3446)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- Raco Conduit Fittings