Shop All Conduit Fittings
Raco
Noninsulated Connector, 1-1/4 In., 45 Deg
Mfr # 3445
Zoro # G2702524
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1-1/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3445
- Zoro # G2702524
- UPC # 050169034453
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 2 7/16 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1 1/4 in |
Length | 2.438 in |
Width | 2.438 in |
Height (In.) | 4.063 in |
Trade Size | 1 1/4 in |
Compatible Knockout Trade Size | 1 1/4 in |
Overall Height | 4 1/16 in |
Overall Width | 2 7/16 in |
Height | 4.063 in |
Dimensions | 2.438 in x 2.438 in x 4.063 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/4 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP1A)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- DISCO Ylw Nyln Crimp Terminal #8 Stud/Ring Typ 12-10 G Wire PK10 (12142PK)
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- RACO Reducing Washer, 4" To 3", Steel (1394)
- RACO Emt Offset Conn, 1/2", Die Cast Zinc (1762)
- RACO Bonding Locknut, 13/64" L, 1/2" Conduit (1242)
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- RACO Emt Compr Coupling, 4", Steel (2956)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- Raco Conduit Fittings