Shop All Conduit Fittings
Raco
Noninsulated Connector, 1-1/2 In., 45 Deg
Mfr # 3446
Zoro # G2779393
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1-1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3446
- Zoro # G2779393
- UPC # 050169034460
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 2 13/16 in |
Conduit Trade Size | 1 1/2 in |
Mesh Length | No Strain Relief Mesh |
Length | 2.813 in |
Height (In.) | 4-1/4 in |
Width | 2.813 in |
Trade Size | 1 1/2 in |
Overall Width | 2 13/16 in |
Compatible Knockout Trade Size | 1 1/2 in |
Overall Height | 4 1/4 in |
Dimensions | 2.813 in x 2.813 in x 4.25 in |
Height | 4.25 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX7111-3DF13C)
- RACO Noninsulated Connector, Straight, Gray (4721)
- RACO Grounding Connector, 2 In., Nylon, Straight (3518-3)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- RACO Set Screw Connector, 1-1/4" Conduit, Steel (3005)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- Raco Conduit Fittings