Shop All Conduit Fittings
Raco
Noninsulated Conector, 1-1/4 In., Straight
Mfr # 3405
Zoro # G3322794
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1-1/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3405
- Zoro # G3322794
- UPC # 050169034057
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 2 7/16 in |
Conduit Trade Size | 1 1/4 in |
Mesh Length | No Strain Relief Mesh |
Length | 2.438 in |
Trade Size | 1 1/4 in |
Width | 2.438 in |
Height (In.) | 2.188 in |
Overall Height | 2 3/16 in |
Compatible Knockout Trade Size | 1 1/4 in |
Overall Width | 2 7/16 in |
Height | 2.188 in |
Dimensions | 2.438 in x 2.438 in x 2.188 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/4 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.18", Black, 8ft (H2F1.18BK8)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2.5" x 3" x 1' (6-Pack) (F2.5X3LG6)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- RACO Hub, 1-59/64" L, 1-1/2" Conduit Size (1706)
- RACO Offset Conduit Nipple, 2-27/64 In. L (1452)
- RACO Compression Connector, 1-1/4" Conduit (2805)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- RACO Service Entrance Head, 1-1/2 In., Aluminum (2406)
- Raco Conduit Fittings