Shop All Conduit Fittings
Raco
Non Insulated Compresion Connector, 4 In.
Mfr # 2946
Zoro # G1052335
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 4 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2946
- Zoro # G1052335
- UPC # 050169029466
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 4 23/32 in |
Conduit Trade Size | 4 in |
Length | 4.732 in |
Trade Size | 4 in |
Width | 5.306 in |
Height (In.) | 5.306 in |
Overall Width | 5 9/32 in |
Overall Height | 5 9/32 in |
Compatible Conduit Trade Size | 4 in |
Dimensions | 4.732 in x 5.306 in x 5.306 in |
Height | 5.306 in |
Description
Compression Conduit Connector, Steel, Trade Size 4 in, Overall Length 4 23/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 5 9/32 in, Overall Width 5 9/32 in, Weight 2.85 lb, Color Gray, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, Ivory (P43I)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 50ft (HS-105 2-1/2 Clr 50)
- RACO Compression Connector, 2-7/64" L (2915RT)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- RACO Sealing Washer, 3/16" L, 2" (2458)
- RACO Three Piece Coupling, 3/4" Conduit (1503)
- RACO Emt Offset Conn, 3/4", Die Cast Zinc (1763)
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight Steel Liquid Tight Connector, 5PK (SL125)
- Raco Conduit Fittings