Shop All Conduit Fittings
Raco
NMSC Connector, 5/8" L, 3/4" Conduit, PK5
Mfr # 4773B5
Zoro # G5490418
product price: $5.89
/pk 5, $1.18/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material - Cable Connector Thermoplastic
- Box Connection 3/4 in NPT
- Cable Clamping Method Snap-In Style
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4773B5
- Zoro # G5490418
- UPC # 050169915639
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 5/8" |
Knockout Size | 3/4" |
Thread Size | 3/4 in-1/4 |
Trade Size | 3/4 in |
Details
Item - Building Cable Connector | Nonmetallic Sheath Cable Connector |
Style - Connector | Straight |
Material - Cable Connector | Thermoplastic |
Box Connection | 3/4 in NPT |
Cable Clamping Method | Snap-In Style |
Insulated | Yes |
Item | Plastic Connector, Snap-In |
Includes | Clamp |
Material | Thermoplastic |
Connector Style | Straight |
Thread Type | NPT |
Description
Plastic Connector, Snap-In, Box Connection 3/4 in NPT, For Use With Not Applicable, Insulated Yes, Thermoplastic, Cable Clamping Method Plastic Wedge, Connector Style Straight, Includes Clamp, Overall Length 5/8 In., Thread Size 3/4 in-1/4, Thread Type NPT, Trade Size 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 16 WG x 0.7" Nylon Pigtails 15PK (70035)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- BRYANT Locking Device, Elastomeric, Male Plug, 30A 3- Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P (BRY28W76)
- RACO Handy Ell Coupling EMT 90, 1/2", Zinc (2753)
- RACO Connector, Flex Ac/Mc, 1-1/4 In Mall Iron (2105)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- RACO Noninsulated Connector, Multi-Angle, Gray (4731)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- Raco Conduit Fittings