Shop All Conduit Fittings
Raco
NMSC Connector, 15/16" L, 3/4" Conduit
Mfr # 2863
Zoro # G5490619
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Service Entrance
- Style - Connector Straight
- Conduit Fitting Type Connector
- Material - Cable Connector Die Cast Zinc
- Box Connection 3/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2863
- Zoro # G5490619
- UPC # 050169028636
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 15/16 in |
Knockout Size | 3/4" |
Width | 1.660 in |
Height (In.) | 1-1/8 in |
Cable Size - Anti-Short Bushing | 3 #12, 3 #10, 2 #8 |
Length | 0.94 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in-1/4 |
Overall Width | 1 11/16 in |
Overall Height | 1 1/8 in |
Cable Size | 3 #12, 3 #10, 2 #8 |
Dimensions | 0.94 in x 1.66 in x 1.125 in |
Height | 1.125 in |
Description
Threaded Metal Connector, Box Connection 3/4 in MNPT, For Use With 10/3, 8/3, Round Cable: 12/3, Insulated No, Die Cast Zinc, Standards E195971, UL 514B, UL Listed File E195972, Cable Clamping Method (2) Screws, Color Silver, Connection Type Clamp, Connector Style Straight, Includes Clamp, For Maximum Cable OD 3.26 mm, For Minimum Cable OD 2.05 mm, Overall Height 1 1/8 in, Overall Length 15/16 in, Overall Width 1 11/16 in, Thread Size 3/4 in-1/4, Thread Type NPSM, Trade Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Green (WL901-10-GREEN)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- RACO Compression Coupling, 2-7/32"L, 2" Conduit (1828)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- RACO Insulated Connector, 1-1/2 In., 90 Deg (3546)
- RACO Compr Connector, Rgd/Imc, 1", Insul, Stl (3804RAC)
- RACO Set Screw Connector, 2" Conduit (2608)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- KILLARK Conduit Hub, Weatherproof, 2" (WH-6)
- Raco Conduit Fittings