Shop All Conduit Clamps & Hangers
Raco
NM Fast Wire Clamp
Mfr # 7321
Zoro # G3755223
product price: $0.70
/ea
Sold in multiples of 1000 for $700.00
$700.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Noryl®
- Width 0.350 in
- Length 0.63 in
- Height 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 7321
- Zoro # G3755223
- UPC # 050169073216
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.350 in |
Length | 0.63 in |
Height | 0.91 in |
Size | 0.63 in x 0.35 in x 0.91 in |
Each - Width | 0.350 in |
Dimensions | 0.63 in x 0.35 in x 0.91 in |
Details
Item | NM Fast Wire Clamp |
Sub-Category | Clamps |
Material | Noryl® |
Type | Fast Wire Clamp |
Color | Yellow |
Product Type | Non-Metallic Boxes & Covers |
Accessory Type | Fitting |
Standard | CSA |
Certified Listed | CSA |
Features | Fast wire configuration; Made of high-strength NORYL; Light weight and easy to install; Provides excellent protection for wiring system |
Description
NM Fast Wire Clamp,For 7320 Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22973283)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V04)
- SQUARE D Lug Kit, 150A, 600V AC (CU150HD)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x3.75, Gray, S (A1045DSC)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- RACO Clamp, Right Angle, 2" (2358RC)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- RACO Strap, Steel, Size 3/8" (2081)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- Raco Conduit Clamps & Hangers