Shop All Conduit Fittings
This Product is Discontinued
Raco
Nipple, Rigid Conduit, 3/4In, 2In Length (Discontinued)
Mfr # 1873-15
Zoro # G5490558
This Product is Discontinued
Key Features
- For Conduit Type Nipple
- Conduit Fitting Type Nipple
- Conduit Fitting Material Steel
- Overall Length 2 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1873-15
- Zoro # G5490558
- UPC # 050169913284
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Details
For Conduit Type | Nipple |
Conduit Fitting Type | Nipple |
Conduit Fitting Material | Steel |
Finish | Plain |
Item | Nipple |
Includes | Clamp |
For Use With | Connect Outlet Boxes, Enclosures, Threaded RMC |
Standards | UL Listed |
Material | Steel |
Connection Type | Threaded |
Compatible Conduit Type | RMC, IMC |
Description
Nipple, Steel, Trade Size 3/4 in, Overall Length 2 in, Finish Plain, Compatible Conduit Type RMC, IMC, Conduit Fitting Type Nipple, Standards UL Listed, For Use With Connect Outlet Boxes, Enclosures, Threaded RMC, For Conduit Type Nipple, Compatible Conduit Trade Size 3/4 in, Connection Type Threaded, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.