Shop All Conduit Fittings
Raco
Nipple, 3", Non-Insul, Die Cast Zinc
Mfr # 1672
Zoro # G3752959
product price: $11.45
/ea
Sold in multiples of 10 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Nipple
- Overall Length 1.438 in
- Insulated No
- Features Rugged metallic construction; Additional sizes available
- Application Commercial Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1672
- Zoro # G3752959
- UPC # 050169016725
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1.438 in |
Length | 1.438 in |
Height (In.) | 6.29 in |
Width | 3.797 in |
Trade Size | 3 in |
Height | 6.29 in |
Dimensions | 1.438 in x 3.797 in x 6.29 in |
Details
Conduit Fitting Type | Nipple |
Insulated | No |
Item | Nipple,3",Non-Insul,Die Cast Zinc |
Features | Rugged metallic construction; Additional sizes available |
Application | Commercial Fittings |
Material | Die Cast Zinc |
Insulation Type | Uninsulated |
Standards | UL Listed,CSA Certified, UL 514B |
Industry Standard(s) | UL 514B |
Fitting Type | Nipples |
Certified Listed | UL ListedCSA Certified |
Description
Nipple,3 In.,Non-Insul,Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 10/3 Awg Sjtw 50 (FZ512930)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-2)
- RACO Connector, Flex Ac/Mc, 1-1/4 In Mall Iron (2105)
- RACO Offset Conduit Nipple, 2-27/64 In. L (1452)
- RACO Locknut, 3/8 In., Zinc Electroplated Steel (1001)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- RACO Compression Coupling, 3/4" Conduit Size (2833)
- RACO Set Screw Connector, 2" L, 2" Conduit (3008)
- RACO Insulated Connector, 1 In., Malleable Iron (3514RAC)
- Raco Conduit Fittings