Shop All Conduit Fittings
Raco
Nipple, 2-1/2", Non-Insul Die Cast Znc
Mfr # 1670
Zoro # G3751568
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Nipple
- Overall Length 1.438 in
- Insulated No
- Features Rugged metallic construction; Additional sizes available
- Standards UL Listed,CSA Certified, UL 514B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1670
- Zoro # G3751568
- UPC # 050169016701
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1.438 in |
Length | 1.438 in |
Trade Size | 2-1/2 in |
Height (In.) | 3.219 in |
Width | 3.219 in |
Height | 3.219 in |
Dimensions | 1.438 in x 3.219 in x 3.219 in |
Details
Conduit Fitting Type | Nipple |
Insulated | No |
Item | Nipple,2-1/2",Non-Insul Die Cast Znc |
Features | Rugged metallic construction; Additional sizes available |
Standards | UL Listed,CSA Certified, UL 514B |
Application | Commercial Fittings |
Insulation Type | Uninsulated |
Material | Die Cast Zinc |
Fitting Type | Nipples |
Certified Listed | UL ListedCSA Certified |
Industry Standard(s) | UL 514B |
Description
Nipple,2-1/2 In.,Non-Insul Die Cast Znc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 89.8 cu in, Masonry, 4 Gang, Steel, Rectangular (698)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-315UVBM)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 500 ft. (87180250C)
- SIGMA Electrical Box Cover, Round, Stamped Steel, Blank (3425014)
- RACO Reducing Washer, 3" to 2" Conduit Size (1386)
- RACO Insulated Connector, 1 In., Malleable Iron (3514RAC)
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- RACO Three Piece Coupling, 3/4" Conduit (1503)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- CANTEX Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L (5121008)
- Raco Conduit Fittings