Shop All Conduit Fittings
Raco
Nipple, 1 In Conduit, Zinc, 27/32 In L
Mfr # 1664
Zoro # G0840095
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Nipple
- Conduit Fitting Material Zinc
- Overall Length 27/32 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1664
- Zoro # G0840095
- UPC # 050169016640
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 27/32 in |
Conduit Trade Size | 1 in |
Length | 0.859 in |
Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Width | 1-3/8 in |
Height (In.) | 1-3/8 in |
Overall Width | 1 3/8 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 1 3/8 in |
Dimensions | 0.859 in x 1.375 in x 1.375 in |
Height | 1.375 in |
Description
Threaded Chase Nipple, Zinc, Trade Size 1 in, Overall Length 27/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Conduit Fitting Type Nipple, Standards CSA Certified, UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 1 3/8 in, Overall Width 1 3/8 in, Weight 0.08 lb, Compatible Conduit Trade Size 1 in, Connection Type Nipple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- TEMPCO Wire, Thermocouple Lead, KX (TCWR-1004)
- ANCOR Red 14 AWG Primary Wire - 100' (104810)
- CANTEX Coupling, 2 In. Conduit, PVC, 9-1/4 In. L (5144036)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- RACO Reducing Washer, 2-1/2" to 1-1/4" Conduit (1381)
- RACO Insulated Connector, 3/8 In., Straight (3511RAC)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Steel Liquid Tight Connector, 10PK (SL9050)
- Raco Conduit Fittings