Shop All Conduit Fittings
Raco
Nipple, 1-1/4 In Conduit, Zinc, 7/8 In L
Mfr # 1665
Zoro # G2656796
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Nipple
- Conduit Fitting Material Zinc
- Overall Length 7/8 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1665
- Zoro # G2656796
- UPC # 050169016657
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 7/8 in |
Conduit Trade Size | 1 1/4 in |
Length | 0.875 in |
Thread Size | 1 1/4"-11 1/2 |
Height (In.) | 0.734 in |
Trade Size | 1 1/4 in |
Width | 0.734 in |
Overall Height | 1 23/32 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 1 23/32 in |
Height | 0.734 in |
Dimensions | 0.875 in x 0.734 in x 0.734 in |
Description
Threaded Chase Nipple, Zinc, Trade Size 1 1/4 in, Overall Length 7/8 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Size 1 1/4 In.-11 1/2, Conduit Fitting Type Nipple, Standards CSA Certified, UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 1 23/32 in, Overall Width 1 23/32 in, Weight 0.13 lb, Compatible Conduit Trade Size 1 1/4 in, Connection Type Nipple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- X1 TOOLS 5/16 Rubber Insulated Clamp 60 Clamps by X1 Tools (X1E-CON-CLA-RUB-0313x60)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60 °C, 120V AC, 208/240/277/480V AC (TR150VA008)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525H)
- RACO Grounding Connector, 2 In., Nylon, Straight (3518-3)
- RACO Locknut, 3-1/2", Steel, Non Ul (1200)
- RACO Compression Coupling, 1/2" Conduit, Steel (2922)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- RACO Insulating Bushing, 5", Plastic (1420)
- RACO Cast Uninsulated Compression, Metallic (2842)
- CALBRITE Rigid Nipple, Thread, 304 SS, 1-3/8inL (S407CLCN00)
- Raco Conduit Fittings