Shop All Electrical Box Hardware
Raco
Mud Ring, 899, Square Box
Mfr # 899
Zoro # G3757929
Sold in multiples of 20 for $131.80
$131.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud Ring
- Material 899
- Length 2 in
- Width 4.688 in
- Box Type Square Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 899
- Zoro # G3757929
- UPC # 050169008997
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 2 in |
Width | 4.688 in |
Raised Height | 2 in |
Height | 4.688" |
Each - Width | 4.688 in |
Size | 2 in x 4.688 in x 4.688 in |
Dimensions | 2 in x 4.688 in x 4.688 in |
Details
Item | Mud Ring |
Type | Mud Ring |
Material | 899 |
Box Type | Square Box |
Standards | cULus Listed |
Sub-Category | Mounting Accessories |
Application | Raised device covers are used for mounting switches or receptacles |
Certified Listed | cULus Listed |
Drawn or Welded | Welded |
Standard | cULus Listed |
Features | 4-11/16 in. Square Cover, 1-Gang, 2 in. Raised |
Description
Mud Ring,Single Dev,Raisd 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- DAYTON Time Delay Rlay, 120VAC/DC, 10A, DPDT, 8Pins (1EGB6)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 50A (82-2127)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (130)
- RACO Closure Plug, NOVAL Accessory, 0 Gang, Zinc, Floor Box (5270-0)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (841)
- RACO Mc/Bx Cable Holder, 16 " (CS1RAC)
- RACO Cable Holder, Cable Accessory, Electrical Box (CS16RAC)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2709)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1412)
- Raco Electrical Box Hardware