Shop All Electrical Box Hardware
Raco
Mud Ring, 839, Square Box
Mfr # 839
Zoro # G3757299
product price: $2.55
/ea
Sold in multiples of 25 for $63.75
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud Ring
- Material 839
- Length 1 in
- Width 4.688 in
- Box Type Square Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 839
- Zoro # G3757299
- UPC # 050169008393
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 1 in |
Width | 4.688 in |
Raised Height | 1 in |
Height | 4.688" |
Each - Width | 4.688 in |
Size | 1 in x 4.688 in x 4.688 in |
Dimensions | 1 in x 4.688 in x 4.688 in |
Details
Item | Mud Ring |
Type | Mud Ring |
Material | 839 |
Box Type | Square Box |
Standards | cULus Listed |
Sub-Category | Mounting Accessories |
Number of Gang | 1-Gang |
Drawn or Welded | Drawn |
Certified Listed | cULus Listed |
Application | Raised device covers are used for mounting switches or receptacles |
Standard | cULus Listed |
Features | 4-11/16 in. Square Cover, 1-Gang, 1 in. Raised |
Description
Mud Rng,Sngle Dev,Raised 1 In.,4-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CCA-R63/C)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FDS Box, 2 Gang, Malleable Iron (FDS-2-75)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (782)
- RACO Fixed Position Box Mounting Bracket, NOVAL Accessory, Galvanized steel, Mounting Bracket (9001)
- RACO Octagon Box, Steel, Ceiling Box (160)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (273)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Square Box (794)
- RACO Grounding Clip, NOVAL Accessory, Copper, Floor Box (975)
- L.H. DOTTIE L.H. Dottie Switch Box Support, 100PK (SBS165)
- Raco Electrical Box Hardware