Shop All Electrical Box Hardware
Raco
Mud Ring, 838, Floor Box
Mfr # 838
Zoro # G3750859
product price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud Ring
- Material 838
- Length 3/4 in
- Width 4.688 in
- Box Type Floor Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 838
- Zoro # G3750859
- UPC # 050169008386
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 3/4 in |
Width | 4.688 in |
Raised Height | 3/4 in |
Height | 4.688" |
Dimensions | 0.75 in x 4.688 in x 4.688 in |
Size | 0.75 in x 4.688 in x 4.688 in |
Each - Width | 4.688 in |
Details
Item | Mud Ring |
Type | Mud Ring |
Material | 838 |
Box Type | Floor Box |
Standards | cULus Listed |
Sub-Category | Mounting Accessories |
Number of Gang | 1-Gang |
Application | Raised device covers are used for mounting switches or receptacles |
Drawn or Welded | Drawn |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Features | 4-11/16 in. Square Cover, 1-Gang, 3/4 in. Raised |
Description
Covr,Mud Rng,1-Dev,3/4 In. Raised,4-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, White, 0.119" Diameter, 600 Volts, Building Wire (12SLDWHITHHN100)
- MERSEN Fuse, L Class, A4BQ Series, Time Delay, 700 A, 600V AC, Nonindicating (A4BQ700)
- EATON B-LINE Conduit Clamp, 3/8 In EMT, Silver (B1506S)
- GARDNER BENDER Knockout Seal, 1/2", PK5 (KO701C)
- RACO Flush-Fit Device Leveling Plate 999X (Bag of 3) (999X)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2712R)
- RACO Flush-Fit Device Leveling Plate, Plate Accessory, 999 (999)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (769)
- RACO Octagon Box, Steel, Ceiling Box (160)
- RACO Plastic Far Side Support, Support, Far-Side, Plastic Accessory, Plastic, Mounting Bracket (978)
- WIEGMANN Key, NOVAL Accessory, Zinc (N41214TVPK)
- Raco Electrical Box Hardware