Shop All Electrical Box Hardware
Raco
Mud Ring, 777, Square Box
Mfr # 777
Zoro # G3751647
original price:
$2.58
5% off
new price: $2.45
/ea
Sold in multiples of 50 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud Ring
- Material 777
- Length 1/4 in
- Width 4 in
- Box Type Square Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 777
- Zoro # G3751647
- UPC # 050169907771
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 1/4 in |
Width | 4 in |
Raised Height | 1/4 in |
Height | 4" |
Size | 0.25 in x 4 in x 4 in |
Dimensions | 0.25 in x 4 in x 4 in |
Each - Width | 4.000 in |
Details
Item | Mud Ring |
Type | Mud Ring |
Material | 777 |
Box Type | Square Box |
Capacity | 3 cu. in. |
Standards | cULus Listed |
Sub-Category | Mounting Accessories |
Drawn or Welded | Drawn |
Product Type | Steel Boxes and Covers |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Cubic Capacity | 3.0 cu.in |
Features | Angled mounting slots compensate up to 12 degrees for box misalignment |
Packaging Type | No Packaging |
Description
Mud Ring,2 Device,4 Sq-Raised 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-2CR)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Vinyl, PK50 (COV1113Z1)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- EATON Proximity Sensor, PNP, 12mm Detect Dist. (E57G-18UPN12-Q)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (772)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (202)
- RACO Sealing LockNut for Threaded RMC/IMC, Locknut Accessory, Steel (1202)
- RACO Box Partition, Box Accessory, Masonry (971)
- RACO Low Voltage Box Partition, Partition, Low-Volt For 2-1/8 D Accessory, Partition (707RAC)
- RACO Exposed Cover, Cover Accessory, 808U (808U)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P12G)
- Raco Electrical Box Hardware