Shop All Electrical Box Hardware
Raco
Mud Ring, 2 Gang, 855, Square Box
Mfr # 855
Zoro # G3757999
product price: $5.45
/ea
Sold in multiples of 25 for $136.25
$136.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Type Mud Ring
- Material 855
- Length 4-3/4 in
- Width 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 855
- Zoro # G3757999
- UPC # 050169008553
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 4-3/4 in |
Width | 4-3/4 in |
Raised Height | 5/8 in |
Height | 0.625" |
Each - Width | 4.750 in |
Size | 4.75 in x 4.75 in x 0.625 in |
Dimensions | 4.75 in x 4.75 in x 0.625 in |
Description
Sq Adapter Rng,Raisd 5/8,4-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12; 13, Hinged (A1008CHNF)
- MIGHTY TIE Cable Ties, 6", UV Black, Light Duty, PK100 (MT6180C)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (SNAPGF20W)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Plastic (30G210)
- RACO Mud Ring, Ring Accessory, 2 Gang, 885, Floor Box (885)
- RACO Switch Box Ring, NOVAL Accessory, Galvanized steel, Switch Box (976)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (782)
- RACO Fixture Cover, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (767)
- RACO Electrical Box Support, Box Accessory, Switch Box (969)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (8601)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2020C)
- Raco Electrical Box Hardware