Shop All Electrical Box Hardware
Raco
Mud Ring, 2 Gang, 819, Square Box
Mfr # 819
Zoro # G3753570
Sold in multiples of 25 for $137.25
$137.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Type Mud Ring
- Material 819
- Length 1 in
- Width 4.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 819
- Zoro # G3753570
- UPC # 050169008195
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 1 in |
Width | 4.688 in |
Raised Height | 1 in |
Height | 4.688" |
Each - Width | 4.688 in |
Size | 1 in x 4.688 in x 4.688 in |
Dimensions | 1 in x 4.688 in x 4.688 in |
Description
Mud Ring,2 Device,Raised 1 In.,4-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Gray (WNUT-71-GY-100)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (KLDR03.2)
- SQUARE D General Purpose Transformer, 100 VA, NEMA 3R, 55°C, 120/240V AC, 240/480V AC (100SV1A)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- RACO Mud Ring, 777, Square Box (777)
- RACO Extension Ring, 1 Gang, Steel, Outlet Box (653)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (130)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (275)
- RACO Box Support Bracket, Bracket Accessory, 0 Gang, Steel, Electrical Box (926)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (782)
- NVENT HOFFMAN Pedestal Base, NOVAL Accessory, 14 Gang, Steel (A18SBASE)
- Raco Electrical Box Hardware