Shop All Electrical Box Hardware
Raco
Mud Ring, 2 Gang, 795, Square Box
Mfr # 795
Zoro # G3757183
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Type Mud Ring
- Material 795
- Length 1-1/2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 795
- Zoro # G3757183
- UPC # 050169007952
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 1-1/2 in |
Width | 4 in |
Raised Height | 1-1/2 in |
Height | 4" |
Each - Width | 4.000 in |
Size | 1.5 in x 4 in x 4 in |
Dimensions | 1.5 in x 4 in x 4 in |
Description
Mud Ring,Tile,2 Dev,Raisd 1-1/2 4 Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Mechanical Lug Offset, Condu, PK3 (SLU-125-EC)
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" (5133569)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163207-100)
- RACO Y-Adapter, Y Adapter Accessory, PVC, Floor Box (5574)
- RACO Switch Box Ring, Box Accessory, Switch Box (976)
- RACO Cable Protection Plate, 2710, Partition (2710)
- RACO Mud Ring, 899, Square Box (899)
- RACO Switch Box Support, NOVAL Accessory, Galvanized steel, Mounting Bracket (977)
- RACO Box Partition, Box Accessory, Masonry (971)
- NORTON CO Norton NTN-31053 3 in. Rapid Blaze Disc; Box per 10 (NTN-31053)
- Raco Electrical Box Hardware