Shop All Electrical Box Hardware
Raco
Metallic Sheath Cable Connector, Connector Accessory, Zinc
Mfr # 2698
Zoro # G0833500
product price: $69.69
/ea
Sold in multiples of 5 for $348.45
$348.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Connector
- Material Zinc
- Length 6.25 in
- Width 4 in
- Conduit Size (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2698
- Zoro # G0833500
- UPC # 50169026984
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 6.25 in |
Width | 4 in |
Conduit Size (In.) | 2 in |
Overall Length | 6 1/4 in |
Trade Size - Metallic Building Cable Connector | 2" |
Trade Size | 2 in |
Compatible Knockout Trade Size | 2 in |
Overall Height | 4 in |
Thread Size | 2"-11 1/2 |
Overall Width | 4 in |
Each - Width | 4.000 in |
Height | 4 in |
Dimensions | 6.25 in x 4 in x 4 in |
Description
Connector - Clamp Style, 90 Degrees, Box Connection 2 in MNPT, Trade Size 2 in, Zinc, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, CSA, UL, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Squeeze Clamp, Compatible Knockout Trade Size 2 in, Connection Type Squeeze, Overall Height 4 in, Overall Length 6 1/4 in, Overall Width 4 in, Thread Size 2 In.-11 1/2, Thread Type NPSM, Weight 1.23 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6CW3)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- ZORO SELECT Strut Chan, 10ft.L, Solid, 304 Stnlss Steel (FS-202 ST4 120.00)
- RACO Mud Ring, Ring Accessory, 2 Gang, 885, Floor Box (885)
- RACO Y-Adapter, Y Adapter Accessory, PVC, Floor Box (5574)
- RACO Extension Ring, 2 Gangs, Galvanized Steel, 1-1/2 in D, 4 in W, 4 in L (203)
- RACO Mud Ring, Ring Accessory, 2 Gang, 820, Square Box (820)
- RACO Low Voltage Partition Plate for Data Box, NOVAL Accessory, Steel, Partition (981)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (785)
- WIEGMANN Qr Latch Cover, NOVAL Accessory, Fiberglass, Enclosure (HW-J121005CHQR)
- Raco Electrical Box Hardware