Shop All Electrical Box Hardware
Raco
Metallic Sheath Cable Connector, Connector Accessory, Zinc
Mfr # 2191
Zoro # G3670129
product price: $1.15
/ea
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Connector
- Material Zinc
- Length 1 in
- Width 1.13 in
- Conduit Size (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2191
- Zoro # G3670129
- UPC # 50169021910
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 1 in |
Width | 1.13 in |
Conduit Size (In.) | 3/8 in |
Overall Length | 1 in |
Trade Size - Metallic Building Cable Connector | 3/8" |
Thread Size | 1/2"-14 |
Compatible Knockout Trade Size | 1/2 in |
Trade Size | 3/8 in |
Overall Width | 1 1/8 in |
Overall Height | 1 5/32 in |
Height | 1.167 in |
Dimensions | 1 in x 1.13 in x 1.167 in |
Each - Width | 1.130 in |
Description
Straight Connector - Squeeze Clamp Style, Box Connection 1/2 in MNPT, Trade Size 3/8 in, Zinc, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, CSA, UL, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 1/2 in, Connection Type Threaded, Overall Height 1 5/32 in, Overall Length 1 in, Overall Width 1 1/8 in, Thread Size 1/2 In.-14, Thread Type NPSM, Weight 0.06 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- TRIPP LITE UPS System, 3 UPS/Surge; 3 Surge Only Outlets, Out: 120 V AC , In:110V AC (INTERNET350U)
- GAMPAK CONDUIT COUPLING SLV 1"" (02-55082)
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- RACO Flush-Fit Device Leveling Plate 999X (Bag of 3) (999X)
- RACO Low Voltage Box Partition, Partition, Low-Volt For 2-1/8 D Accessory, Partition (707RAC)
- RACO Metallic Sheath Cable Connector, Connector Accessory, Zinc (2698)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (786)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (769)
- RACO Box Support Bracket, Bracket Accessory, 0 Gang, Steel, Electrical Box (926)
- RACO Floor Box Kit, 1 Gang, 6239BP, Box Covers (6239BP)
- Raco Electrical Box Hardware