Shop All Electrical Box Hardware
Raco
Mc/Bx Cable Holder, 16 "
Mfr # CS1RAC
Zoro # G3758078
product price: $7.69
/ea
Sold in multiples of 50 for $384.50
$384.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cable Holder
- Length 16.719 in
- Width 1.531 in
- Box Type Electrical Box
- Sub-Category Other Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # CS1RAC
- Zoro # G3758078
- UPC # 050169970027
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 16.719 in |
Width | 1.531 in |
Height | 1.531" |
Each - Width | 1.531 in |
Dimensions | 16.719 in x 1.531 in x 1.531 in |
Details
Item | Cable Holder |
Type | Cable Holder |
Box Type | Electrical Box |
Sub-Category | Other Accessories |
Product Type | Steel Box Support Products & Accessories |
Certified Listed | UL Listed |
Wiring System | Armored Cable/Metal Clad/MCI-A/Flex |
Features | Cable holders can be mounted in multiple configurations - wall/surface, hung by 1/4 in. all thread rod, top of wall or deck mounted; East to use, integrated locking tabs hold cable securely in place - snap cable in, no additional hardware required to hold cables in place; Cable holders accept cable ranges from 12-2 MC to 10-4 MC; Heavy 20 gauge pre-galvanized steel construction for secure and rigid support of boxes in wall cavity |
Description
Mc/Bx Cable Holder,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 600V (HBL5100P5W)
- KILLARK Bushing, Reducing (RE32S)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 6" x 4" x 1' (6-Pack) (G6X4WH6)
- HUBBELL 20A Locking Connector 3P 4W 250VAC BK/WT (HBL7413GCB)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (201)
- RACO Mud Ring, Ring Accessory, 2 Gang, 859, Square Box (859)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2713R)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (793)
- RACO Box Support Bracket, Bracket Accessory, 0 Gang, Steel, Electrical Box (936)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (792)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP806AWW)
- Raco Electrical Box Hardware