Shop All Conduit Fittings
Raco
Locknut, 6", Steel, Non Ul
Mfr # 1220
Zoro # G3752432
product price: $29.99
/ea
Sold in multiples of 8 for $239.92
$239.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Locknuts
- Overall Length 0.394 in
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; Not UL Listed; Available in trade sizes 1/2 in. through 6 in.
- Length 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1220
- Zoro # G3752432
- UPC # 050169012208
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 0.394 in |
Length | 0.394 in |
Trade Size | 6 in |
Height (In.) | 7.85 in |
Width | 7.850 in |
Height | 7.85 in |
Dimensions | 0.394 in x 7.85 in x 7.85 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Locknuts |
Item | Locknut,6",Steel,Non Ul |
Features | All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; Not UL Listed; Available in trade sizes 1/2 in. through 6 in. |
Application | Commercial Fittings |
Material | Steel |
Conduit Type | Rigid/IMC |
Fitting Type | Locknuts |
Item Type | 4D |
Description
Locknut,6 In.,Steel,Non Ul
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Light Door Switch, NOVAL Accessory, 14 Gang, Steel (ALFSWD)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 10mm W, Color Yellow (WL-SW-0375-50-YL)
- GARDNER BENDER Wire Connector, 6 to 14 AWG, Gray, PK250 (13-2H2)
- RACO Set Screw Coupling, 2-1/2" L, Zinc (2625)
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- RACO Locknut, 1-1/2", Steel, Non Ul (1196)
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- RACO Nipple, 1-1/4 In Conduit, Zinc, 7/8 In L (1665)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- CARLON Meter Riser/Adapt Gry Pvc 2X24 (E954JXX)
- Raco Conduit Fittings