Shop All Conduit Fittings
Raco
Locknut, 5 ", Steel
Mfr # 1020
Zoro # G3752283
Sold in multiples of 8 for $182.32
$182.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Locknuts
- Overall Length 0.314 in
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; UL and CSA Listed; Available in trade sizes 1/2 in. through 6 in.
- Length 0.314 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1020
- Zoro # G3752283
- UPC # 050169010204
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 0.314 in |
Length | 0.314 in |
Width | 6.600 in |
Height (In.) | 6.6 in |
Trade Size | 5 in |
Height | 6.6 in |
Dimensions | 0.314 in x 6.6 in x 6.6 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Locknuts |
Item | Locknut,5 ",Steel |
Features | All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; UL and CSA Listed; Available in trade sizes 1/2 in. through 6 in. |
For Use With | For Use on Threaded Rigid/IMC Conduit |
Standards | UL Listed,CSA Certified, UL 514B |
Material | 1020 |
Application | For use in dry locations on threaded rigid/IMC conduit to secure conduit to a box or enclosure |
Industry Standard(s) | UL 514B |
Certified Listed | UL ListedCSA Certified |
Conduit Type | Rigid/IMC |
Fitting Type | Locknuts |
Description
Locknut,5 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M170)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Black 50 pk (10-PC8)
- TRIPP LITE Surge Protector, 6-Outlet, 6'Cord, 3-4/5"Wx1-1/10"Dx11-1/4"H, BK (TRPTLP6B)
- DORTRONICS Push Button Station, 28VDC, (2) SPDT Relay (5236-2P15)
- RACO Compression Connector, 1" L, 1/2" Conduit (2912)
- RACO Locknut, 5/32" L, 3/4" Conduit Steel (1193)
- RACO Noninsulated Connector, 1 In., 90 Deg (3424)
- RACO Offset Conduit Nipple, 2-27/64 In. L (1452)
- RACO 1 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 5 each (3404-8)
- RACO Conn Flex, Ac/Mc, 90 deg., 2-1/2", Mall Iron (2210)
- CALBRITE Bushing, Reducing, 1/2 to 1in., 316 SS (S61000FB05)
- Raco Conduit Fittings