Shop All Conduit Fittings
Raco
Locknut, 4 ", Steel, Non Ul
Mfr # 1201
Zoro # G3752861
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Locknuts
- Overall Length 7/32 in
- Finish Zinc Plated
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; Not UL Listed; Available in trade sizes 1/2 in. through 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1201
- Zoro # G3752861
- UPC # 050169012017
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 7/32 in |
Length | 0.234 in |
Height (In.) | 5.281 in |
Width | 5.281 in |
Trade Size | 4 in |
Outside Diameter | 5.26 in |
Overall Width | 5 1/4 in |
Compatible Conduit Trade Size | 4 in |
Inside Diameter | 4 in |
Overall Height | 5 1/4 in |
Height | 5.281 in |
Dimensions | 0.234 in x 5.281 in x 5.281 in |
Description
Locknut, Steel, Trade Size 4 in, Overall Length 7/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 5 1/4 in, Overall Width 5 1/4 in, Weight 0.25 lb, Compatible Conduit Trade Size 4 in, Connection Orientation Straight, Inside Diameter 4 in, Outside Diameter 5.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 300A, 250V AC (OT300)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x60 (A8860T1T)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 2 Pole, 240/415/440V AC, C Curve (M9F22240)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- RACO EMT Set Screw Connector, Steel (2160)
- RACO Reducing Washer, 1-1/4" to 1" Conduit Sz (1370)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- Raco Conduit Fittings