Shop All Conduit Fittings
Raco
Locknut, 4 ", Steel
Mfr # 1016
Zoro # G3752213
product price: $3.85
/ea
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Locknuts
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1016
- Zoro # G3752213
- UPC # 050169010167
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 5/32 in |
Length | 0.17 in |
Conduit Trade Size | 4 in |
Trade Size | 4 in |
Height (In.) | 5.29 in |
Width | 5.290 in |
Compatible Conduit Trade Size | 4 in |
Dimensions | 0.17 in x 5.29 in x 5.29 in |
Height | 5.29 in |
Description
LockNut for Threaded RMC/IMC, Steel, Trade Size 4 in, Overall Length 5/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, Standards CSA Certified, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type IMC, RMC, Weight 0.21 lb, Color Gray, Compatible Conduit Trade Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SBE160 SBX175 #1/0 CONT (6384G1)
- CANTEX BODY CONDUIT PVC T 1"" (5133565U)
- CANTEX CAP SERV ENTR PVC 2"" (5133743U)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- RACO Bonding Locknut, 29/64" L, 4" Conduit (1256)
- RACO Compression Coupling, 2-7/32"L, 2" Conduit (1828)
- RACO Set Screw Connector, 1-15/32" L, Steel (2123)
- RACO Compression Connector, 1-33/64" L, Zinc (2804)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- RACO Compr Connector, Rgd/Imc, 1/2", Insul, Stl (3802RAC)
- CANTEX COUPLING PVC 3"" (6141630C)
- Raco Conduit Fittings