Shop All Conduit Fittings
Raco
LOCKNUT 3/4" STEEL
Mfr # 1003
Zoro # G4283651
product price: $0.22
/ea
Sold in multiples of 100 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Thread Size #6-8
- Conduit Fitting Material Zinc Plated Steel
- Color Gray
- Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1003
- Zoro # G4283651
- UPC # 050169010037
- Country of Origin India
- Category Conduit Fittings
Dimensions
Thread Size | #6-8 |
Overall Length | 1 3/8 in |
Dia./Thread Size | 6"- 8 |
Nut Height | 1/8" |
Width Across Flats | 1-25/64" |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Width | 1.422 in |
Length | 0.172 in |
Dimensions | 0.172 in x 1.422 in x 1.422 in |
Height | 1.422 in |
Description
LockNut for Threaded RMC/IMC, Steel, Trade Size 3/4 in, Overall Length 1 3/8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, Standards CSA Certified C22.2 #18, UL Listed E195969, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Weight 0.02 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- GAMPAK 49921 0.75 in. EMT 1 Hole Strap (3181088)
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220255 (220255)
- GLOBAL INDUSTRIAL 12-Outlet 48 Power Strip, 9' Cord 14/3 Lighted Switch, 15A, 1875W, ETL (500798)
- RACO Noninsulated Connector, 3" Conduit Size (3432)
- RACO Coupling Comb, Flex, Emt 3/4", Zinc (1483)
- RACO Conn Flex, Ac/Mc, 90 deg., 3", Mall Iron (2212)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- RACO Emt Set Screw Conn, Insul, 1-1/4", Steel (2125)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- PMA BVWV-N027, CONDFTNG 90D 1/2N NW17 IP68 CSA BLK (BVWV-N027)
- Raco Conduit Fittings